Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Load Straps
Ratchet 50mm x 8m comes with Claw Hooks
By Packed Up
Order Code:
ZT3108654S
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 +
£30.07
6%
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/storage-and-handling/load-straps/ratchet-50mm-x-8m-comes-with-claw-hooks/p/ZT3108654S
Add to quotation
View all Load Straps
Description
Ratchet 50mm x 8m c/w Claw Hooks
Tags:
#BulkDiscount
Specifications
Specifications for Ratchet 50mm x 8m comes with Claw Hooks
Length
8m
Width
50mm
Product Type
Ratchet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome