Rubber-Handled Ratchet Tie Down Strap J-Hook 4.5m X 30mm Rated 400kg Capacity 800kg

Order Code: ZT3929754S

£10.29 Inc VAT (20%)

Currently unavailable

Description

Durable weather-resistant polyester webbing with stitched reinforcement. Automatic locking ratchet action secures items quickly and easily. Quick-release high-tension handle with cushioned thumb grip for user comfort. J-hook ends. Resistant to cutting and abrasions. Suitable for tying down large, bulky and awkwardly-shaped loads during transit. Conforms to BSEN12195-2:2000.

Specifications for Rubber-Handled Ratchet Tie Down Strap J-Hook 4.5m X 30mm Rated 400kg Capacity 800kg
  • Breaking Strength
    800kg
  • Product Type
    Ratchet Tie Down Strap
  • Length
    4.5m
  • Material
    Polyester
  • Width
    30mm