0
1

Tarpaulin Cord Ball Tie Sets, Pack of 10


Select
£6.99 Inc VAT (20%)
Up to 22% off


See all variants from £6.99

Description

These elastic shock cord with ball tie sets are manufactured from hard wearing and rot proof 5mm elastic shock cord with a multi-stranded elastic core, the outer polythene cover is UV resistant and weatherproof for increased durability.

Features and Benefits
• Constructed from a wear, rot and weatherproof elastic shock cord for product longevity
• Available in two lengths to best suit your needs
• Outer polyethene cover is both UV resistant and weatherproof making for a robust product
• Complete with ball ties to effectively tighten the cord around your tarpaulin for a taut and secure finish
• Pack of 10 ensures you have an ample amount for your application

Typical Applications
• Transportation
• Warehousing
• Logistics

Notes
• Images are for illustration purposes only and may vary in colour

See full description

Feature Attributes

Product Type:
Tarpaulin Cord Set
Width:
5 mm
Number of Pieces:
10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome