0
1

Velcro Carry Strap 50mm x 1.8M x 1 Strap Black

Order Code: ZT1024506X

£8.39 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

This strap enables awkward objects to be carried with ease, strong and durable with an easy grip handle.
Colour: black.

Specifications for Velcro Carry Strap 50mm x 1.8M x 1 Strap Black
  • Product Type
    Hook-n-loop Strap with Handle
  • MFR Part No.
    EC60326
  • Strap Width
    50mm
  • Weight Capacity
    5kg
  • Colour
    Black
  • Strap Length
    1800mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome