Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Locker Accessories
25mm Adhesive Number Disc
By Matlock
Order Code:
ZT1023238X
Qty of 10 for
£159.90
Inc VAT (20%)
£15.99 each
Quantity
Price
Discount
1 - 49
£15.99
0%
50 - 99
£15.35
4%
100 - 199
£14.71
8%
200 +
£14.07
12%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
8-9
weeks
Available
GBP
159.90
https://www.zoro.co.uk/shop/storage-and-handling/locker-accessories/25mm-adhesive-number-disc/p/ZT1023238X
Add to quotation
View all Locker Accessories
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 25mm Adhesive Number Disc
Product Type
Adhesive Number Disc
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome