Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lockers
Locker Accessories
Pattress 1 Gang 25mm Red - 2500228240
By Scolmore
Order Code:
ZT4999862S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.53
6%
20 +
£2.37
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/storage-and-handling/locker-accessories/pattress-1-gang-25mm-red-2500228240/p/ZT4999862S
Add to quotation
View all Locker Accessories
Description
Scolmore PATTRESS 1 GANG 25MM RED Red Accessories WA081RD
Tags:
#BulkDiscount
Specifications
Specifications for Pattress 1 Gang 25mm Red - 2500228240
Width
86mm
Length
86mm
Colour
Red
Material
Plastic
Shape
Square
Depth
11mm