Identified with PPE labels, removing any confusion between these and personal effects lockers.Robustly constructed lockers with re-inforced doors.Each door features an air vent system.Semi-concealed hinges.Powder coated anti-bacterial paint finish.Pre-drilled ready for nesting/attaching together.Fire Zero - Tested to EN 13501-1:2007 +A1:2009 relating to fire performance and comply with Building Bulletin 100: Design for fire safety in schools.H x W: 1780 x 300mm.Sloping top option available on request.