Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Louvered Panels & Racks
1500 Wide Flat Louvre Panel
By Bott
Order Code:
ZT1055905P
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
7-10
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/storage-and-handling/louvered-panels-and-racks/1500-wide-flat-louvre-panel/p/ZT1055905P
Add to quotation
View all Louvered Panels & Racks
Description
Wide Flat Louvre panel, suitable for Verso frame system.
Available in 500mm, 1000mm and 1500mm wide.
Tags:
#BulkDiscount
Specifications
Specifications for 1500 Wide Flat Louvre Panel
Depth
457mm
Height
13mm
Width
991mm
MFR Part No.
14025289.16V
Colour
Light Grey
Nett Weight
5.91kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome