0
1
2

Louvre Panel & Bin Kit 44 Piece

Order Code: ZT1021239X

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Contents:
2x 420 x 590mm Plastic wall mounting panels.
16x Small bins (115 x 100 x 73mm).
8x Medium bins (165 x 100 x 73mm).
4x Large bins (215 x 100 x 73mm).
10x 50mm Hooks.
1x Bit & drill holder (various drill sizes).
1x Universal tool holder.
1x 8 Position spanner holder.
1x Drill bit holder.

See full description
Specifications for Louvre Panel & Bin Kit 44 Piece
  • Number of Pieces
    44
  • Colour
    Blue
    Green
    Yellow
    Red
    Dark Grey
  • Overall Width
    900mm
  • Product Type
    Bin Storage System
  • Overall Height
    540mm
  • MFR Part No.
    JHK-21084
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome