Louvred Panel Steel L 991 X W 457mm White Aluminium RAL 9006

Order Code: ZT2700761S

£219.99 Inc VAT (20%)


Description

Louvred panel made of steel for tool trolley, LxW 991 x 457 mm, white aluminium RAL 9006.
Supplied: Assembled.
Length: 991 mm.
Width: 457 mm.
Material: Steel.
Colour: White Aluminium RAL 9006.
<b>Note: </b>
Tool Trolley is not included.
Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Louvred Panel Steel L 991 X W 457mm White Aluminium RAL 9006
  • Product Type
    Accessories
  • Material
    Steel
  • Colour
    White Aluminium
  • Supplied
    Assembled
  • Width
    457mm
  • Length
    991mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome