Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Louvered Panels & Racks
Panel Front Double for PLA x 5 500mm
By Schneider Electric
Order Code:
ZT5083657S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/storage-and-handling/louvered-panels-and-racks/panel-front-double-for-pla-x-5-500mm/p/ZT5083657S
Add to quotation
View all Louvered Panels & Racks
Description
Schneider Electric PANEL FRONT DOUBLE FOR PLAX5 500MM Thalassa NSYCTL500DLP2
Specifications
Specifications for Panel Front Double for PLA x 5 500mm
Material
Plastic
Height
298mm
Width
398mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome