Push-through Stop, For Beam Length 2700mm, Removable

Order Code: ZT2688354S

£259.99 Inc VAT (20%)


Description

Push-through stop, for beam length 2700 mm, removable. Supplied = flat pack. Colour = pure orange RAL 2004. Length = 2700 mm. Material = steel, painted with synthetic resin. Product type = accessories for pallet racking. All components are designed and manufactured according to applicable standards and safety regulations. Prevents loads from slipping out. For single and double sided shelf units, for use with 200 mm long spacers. For beam length 1825 mm or 2700 mm. Painted pure orange RAL 2004.

See full description
Specifications for Push-through Stop, For Beam Length 2700mm, Removable
  • Colour
    Mouse Grey
  • Material
    Steel, Painted with Synthetic Resin
  • Product Type
    Accessories for Pallet Racking
  • Supplied
    Flat Pack
  • Length
    2700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome