Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Bin Racks
Louvered Panels & Racks
Sherpa Additional Panels ATD - Pack of 5
By Vario
Order Code:
ZT4782152S
£27.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/storage-and-handling/louvered-panels-and-racks/sherpa-additional-panels-atd-pack-of-5/p/ZT4782152S
Add to quotation
View all Louvered Panels & Racks
Description
Vario & Sherpa Additional Display Panels A4 Assorted Colours (Pack 5) - 560600
Specifications
Technical Information
Specifications for Sherpa Additional Panels ATD - Pack of 5
Product Type
Literature Displays
Material
Polypropylene
Weight
45.5g
Colour
Assorted
Pocket Size
A4 Pockets
Orientation
Portrait
Recycled Product
5% Recycled Material