Soundproof Partition, Panel With Window, Height 1800mm, Width 1000mm, Grey

Order Code: ZT2683071S

£1,249.99 Inc VAT (20%)


Description

Soundproof partition, panel with window, height 1800 mm, width 1000 mm, grey. Supplied = pre-assembled, final assembly by customer. Overall height = 1800 mm. Overall width = 1000 mm. Overall depth = 50 mm. Panel material = polyester, aluminium, MDF frame, softwood insulation material, plastic. Panel colour = grey. Panel height = 1700 mm. Panel width = 1000 mm. Weight = 22 kg. Model = panel with acrylic window. Product type = acoustic partitions. Wall panels for decorative, sound absorbing partitions. Can be linked together at any angle - from 0° to 360°, good air circulation due to the 100 mm high legs. Easy and fast assembly due to pre-assembled elements, supplied complete with flat foot, leg and connecting clamps. FSC certified and Made in Germany. 50 mm thick wall units consisting of all-round wooden frames with a filling made of 50 mm thick, ecological, highly effective fibre insulation from sustainable forestry (FSC-certified material, environmentally friendly and recyclable) , with hardwearing plastic safety corners. Environmentally friendly lead and cadmium free powder coated steel parts and anodised aluminium parts. Flawlessly upholstered by hand with 2 mm thick, foam laminated, 100% polyester fabric. Custom sizes and additional fabric colours available on request.

See full description
Specifications for Soundproof Partition, Panel With Window, Height 1800mm, Width 1000mm, Grey
  • Product Type
    Acoustic Partitions
  • Overall Depth
    50mm
  • Overall Height
    1800mm
  • Overall Width
    1000mm
  • Weight
    22kg
  • Panel Colour
    Grey
  • Panel Width
    1000mm
  • Panel Height
    1700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome