160cm Kitchen Cupboard, Microwave Stand with Storage Cabinet, Soft Close Doors

Order Code: ZT3349359S

£133.99 Inc VAT (20%)


Description

Multi-storage: Kitchen dresser features two shelves, two drawers and a side cupboard with four shelves - plenty of room for keeping kitchen/dining essentials stored and organised. Three-level adjustable shelves in right-side cupboard.Soft close doors: Won't damage the structure or catch fingers and hands in this kitchen larder cupboard.New industrial-style design: A black frame, with wood-effect doors. Something striking and beautiful, this kitchen storage cabinet brings attention to your living space.Anti-tipping straps: Attach this pantry cupboard to a wall for safety.Dimensions: 160H x 88W x 35Dcm. Maximum load 50kg, Assembly required.

See full description
Specifications for 160cm Kitchen Cupboard, Microwave Stand with Storage Cabinet, Soft Close Doors
  • Assembly
    Required
  • Product Type
    Kitchen Cupboard
  • Maximum Load
    50kg
  • Height
    160cm
  • Depth
    35cm
  • Width
    88cm
  • Cabinet Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome