172cm Wooden Storage Cabinet Cupboard with 2 Doors 4 Shelves White Pantry Closet

Order Code: ZT3351125S

£189.99 Inc VAT (20%)
£219.9913.5% off


Description

ELEGANT DESIGN: Our kitchen storage unit features clean and fresh white painted finish with sleek metal handles.VERSATILE: This storage cupboard can be used in the kitchen and pantry for food, the bedroom for clothes or in the office for your work and files.ELEVATED BASE: protects larder cupboard from moisture and damage.SPACIOUS: Four inside shelves provide plenty of storage and organisation space for this kitchen cabinet. Two front doors conceal everything.DIMENSIONS: 80W x 48D x 172H (cm) , Shelf Size: 72.5W x 39D x 38.8H (cm) , Maximum weight capacity per tier: 30kg. Assembly required, all accessories included.

See full description
Specifications for 172cm Wooden Storage Cabinet Cupboard with 2 Doors 4 Shelves White Pantry Closet
  • Number of Shelves
    4
  • Material
    Wooden
  • Product Type
    Storage Cabinet
  • Assembly
    Required
  • Colour
    White