0
1
2
3
4
5
6
7

2 Door 1950mm Storage Cupboard Grey - KF08503

Order Code: ZT1545620S

£499.99 Inc VAT (20%)


Description

Organise your office space with this stylish and professional two door storage cupboard from Jemini. Suitable for a range of purposes, it features three dual purpose shelves that are able to accommodate lateral filing for whatever you need to store away. The doors fit together perfectly and are lockable in two places, enabling you to secure your things even when you are not there. Its stylish, textured finish ensures it looks professional in any environment.
Elegant design suits any environment
Number of Shelves: 4
Sturdy and reliable for long-lasting use
Fully lockable for ultimate security
Flush-closing doors provide quick and easy access
Capacity Weight: 45kg Shelf/23kg Under

See full description
Specifications for 2 Door 1950mm Storage Cupboard Grey - KF08503
  • MFR Part No.
    KF08503
  • Weight
    63kg
  • Product Type
    Storage Cupboard
  • Number of Doors
    2
  • Number of Shelves
    4
  • Height
    1950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome