395152 Louvre Panel Cabinet

Order Code: ZT3485318S

£1,099.99 Inc VAT (20%)


Description

Robust and secure all-steel cabinets.Full-length louvre panels internally fitted to epoxy powder coated grey carcass and blue doors.Fully recessed handle, supplied with 2 keys.Supplied fully assembled.Internal louvre panel has 420 individual louvres (42 high x 10 wide) Door louvre panels each have 126 individual louvres (42 high x 3 wide) Cabinet overall H x W x D: 2000 x 1015 x 430mmFor individual bin packs, see page 317.Additional galvanised steel shelves (pack of 3) available separately - adjustable at 50mm intervals. Max. loading 25kg UDL per shelf.

See full description
Specifications for 395152 Louvre Panel Cabinet
  • Door Colour
    Blue
  • Material
    Steel
  • Finish
    Epoxy Powder Coated
  • Product Type
    Louvre Panel Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome