40022057.11V Cubio SMF-13620-2.3 Cupboard

Order Code: ZT1402538X

£2,399.99 Inc VAT (20%)


Description

Bott Cubio louvred cupboards are a robust and versatile storage solution designed for demanding work environments such as workshops, factories, garages, offices, and educational institutions. Built with reinforced steel housings capable of supporting loads up to 1 tonne, they offer exceptional durability and strength. The louvred doors and back panels accommodate bins, hooks, and other accessories, ensuring efficient organisation of tools and components. With a modular design available in various sizes and configurations, these cupboards can be customised with shelves, drawers, and internal panels to optimise storage.

Features and Benefits
• Heavy-duty storage solution for demanding work environments
• Reinforced steel housing supports up to 1 tonne for superior durability
• Louvred doors and back panels allow for organised storage with bins and hooks
• Modular design offers flexibility to customise storage layout
• Available in multiple sizes and configurations to suit different needs
• Optional shelves, drawers, and internal panels enhance organisation
• Ideal for workshops, factories, garages, offices, and educational settings

See full description
Specifications for 40022057.11V Cubio SMF-13620-2.3 Cupboard
  • Series
    Cubio
  • Depth
    650mm
  • Number of Doors
    2
  • Additional Features
    65 piece bin kit: 32 x No. 2 bins, 25 x No. 4 bins, 8 x No. 5 bins
  • MFR Part No.
    40022057.11V
  • Height
    2000mm
  • Material
    Steel
  • Cabinet Door Type
    Standard
  • Colour
    Blue
  • Number of Shelves
    7
  • Cabinet Style
    Parts Bin Cupboard
  • Width
    1300mm
  • Product Type
    Cupboard