ACURADO Add-On Cupboard With Hinged Doors, HxWxD 500 X 930 X 400mm, Black Grey/White Aluminium

Order Code: ZT2698213S

£719.99 Inc VAT (20%)


Description

ACURADO add-on cupboard with hinged doors, HxWxD 500 x 930 x 400 mm, black grey/white aluminium. Supplied = assembled. Width = 930 mm. Height = 500 mm. Depth = 400 mm. Body colour = black grey RAL 7021. Material = steel, stove enamelled. Product type = add-on cupboards with hinged doors. Door type = hinged door. Door colour = white aluminium RAL 9006. Number of doors = 2 pcs. Number of shelves = 0 pcs. Feature = lockable. Lock type = handle with 3 bolt lock, incl. 2 keys. Number of lever arch file heights = 1 pcs. Internal fittings = without interior fittings. Opening angle of doors = 110 °. Thickness of body = 0.88 mm. Door thickness = 25 mm. High quality steel body, stove enamelled. Cupboard doors reinforced in the middle. Door opening angle 110°. Ergonomic handle with 3 bolt lock (individual key) , incl. 2 keys. Delivered fully assembled. Delivery includes connector set. Supplied fully assembled. Additional colours as well as cupboard widths of 500 and 700 mm available on request.

See full description
Specifications for ACURADO Add-On Cupboard With Hinged Doors, HxWxD 500 X 930 X 400mm, Black Grey/White Aluminium
  • Number of Doors
    2
  • Material
    Steel - Stove Enamelled
  • Cabinet Door Type
    Hinged Door
  • Door Colour
    White Aluminium
  • Body Colour
    Black Grey
  • Supplied
    Assembled
  • Height
    500mm
  • Product Type
    Add-On Cupboards with Hinged Doors
  • Depth
    400mm
  • Door Type
    Hinged Door
  • Width
    930mm
  • Lock Type
    Handle with 3 Bolt Lock, Incl
  • Internal Fittings
    Without Interior Fittings
  • Body Thickness
    0.88mm
  • Door Opening Angle
    110°
  • Additional Features
    Lockable
  • Door Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome