ACURADO Add-On Cupboard With Hinged Doors, HxWxD 500 X 930 X 400mm, Light Grey/Light Blue

Order Code: ZT2698329S

£699.99 Inc VAT (20%)


Description

ACURADO add-on cupboard with hinged doors, HxWxD 500 x 930 x 400 mm, light grey/light blue. Supplied = assembled. Width = 930 mm. Height = 500 mm. Depth = 400 mm. Body colour = light grey RAL 7035. Material = steel, stove enamelled. Product type = add-on cupboards with hinged doors. Door type = hinged door. Door colour = light blue RAL 5012. Number of doors = 2 pcs. Number of shelves = 0 pcs. Feature = lockable. Lock type = handle with 3 bolt lock, incl. 2 keys. Number of lever arch file heights = 1 pcs. Internal fittings = without interior fittings. Opening angle of doors = 110 °. Thickness of body = 0.88 mm. Door thickness = 25 mm. High quality steel body, stove enamelled. Cupboard doors reinforced in the middle. Door opening angle 110°. Ergonomic handle with 3 bolt lock (individual key) , incl. 2 keys. Delivered fully assembled. Delivery includes connector set. Supplied fully assembled. Additional colours as well as cupboard widths of 500 and 700 mm available on request.

See full description
Specifications for ACURADO Add-On Cupboard With Hinged Doors, HxWxD 500 X 930 X 400mm, Light Grey/Light Blue
  • Cabinet Door Type
    Hinged Door
  • Material
    Steel - Stove Enamelled
  • Number of Doors
    2
  • Body Colour
    Light Grey
  • Door Colour
    Light Blue
  • Supplied
    Assembled
  • Height
    500mm
  • Depth
    400mm
  • Width
    930mm
  • Door Type
    Hinged Door
  • Product Type
    Add-On Cupboards with Hinged Doors
  • Lock Type
    Handle with 3 Bolt Lock, Incl
  • Door Opening Angle
    110°
  • Internal Fittings
    Without Interior Fittings
  • Additional Features
    Lockable
  • Body Thickness
    0.88mm
  • Door Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome