Brochure Cupboard, With 20 Flaps, HxWxD 1864 X 1000 X 420mm

Order Code: ZT2707637S

£2,099.99 Inc VAT (20%)


Description

Brochure cupboard, with 20 flaps, HxWxD 1864 x 1000 x 420 mm. Supplied = assembled. Overall width = 1000 mm. Overall height = 1864 mm. Overall depth = 420 mm. Material of housing = furniture panel, melamine coated. Body colour = light grey RAL 7035. Number of flaps = 20 pcs. Compartment height = 280 mm. Material thickness = 19 mm. Paper format = A4. Plinth height = 46 mm. Material of skirting board = steel. Product type = brochure cupboards. Clearly organised presentation and storage of printed materials and brochures up to size A4. A lift-up and push-in flap with a 27 mm high raised edge in front of each compartment. The rear panels are melamine coated, so these cupboards are ideal for use as practical room dividers. Body made of sturdy melamine coated furniture panels, 19 mm thick. Robust steel plinth, 46 mm high, with height adjustable floor glides. Compartments with an effective height of 280 mm each. Supplied fully assembled.

See full description
Specifications for Brochure Cupboard, With 20 Flaps, HxWxD 1864 X 1000 X 420mm
  • Product Type
    Brochure Cupboards
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Overall Width
    1000mm
  • Overall Depth
    420mm
  • Overall Height
    1864mm
  • Plinth Height
    46mm
  • Compartment Height
    280mm
  • Number of Flaps
    20
  • Paper Format
    A4
  • Material of Skirting Board
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome