Equipment Cupboard With Sorting Table, HxWxD 942 X 913 X 440mm, Lockable, Light Grey RAL 7035

Order Code: ZT2697345S

£799.99 Inc VAT (20%)


Description

Equipment cupboard with sorting table, HxWxD 942 x 913 x 440 mm, lockable, light grey RAL 7035. Supplied = assembled. Model = lockable double door cupboard with sorting table. Colour = light grey RAL 7035. Width = 913 mm. Height = 942 mm. Depth = 440 mm. Max. shelf load = 40 kg. Number of shelves = 1 pcs. Material = furniture panel, melamine coated. Material thickness = 19 mm. Plinth height = 46 mm. Sorting table width = 870 mm. Sorting table depth = 355 mm. Add-on drawer unit with height adjustable intermediate shelf, space for two file heights. Hinged doors with high quality 180° hinges. Extendable sorting table, width x depth 870 x 355 mm. Clearly organised presentation and storage of printed materials and brochures up to size A4. Body made of sturdy melamine coated furniture panels, 19 mm thick. The rear panel is melamine coated as well, so this cupboard can also be used as a room divider. Sturdy steel plinth, 46 mm high, with height adjustable glides. All shelves are adjustable in 32 mm increments. Sturdy, pull-out sorting shelves on telescopic rails with a max. load of 40 kg, lock in closed position. Double doors lockable with cylinder lock (2 keys) Supplied fully assembled.

See full description
Specifications for Equipment Cupboard With Sorting Table, HxWxD 942 X 913 X 440mm, Lockable, Light Grey RAL 7035
  • Colour
    Light Grey
  • Number of Shelves
    1
  • Depth
    440mm
  • Material
    Furniture Panel, Melamine Coated
  • Width
    913mm
  • Height
    942mm
  • Supplied
    Assembled
  • Sorting Table Depth
    355mm
  • Shelf Capacity
    40kg
  • Sorting Table Width
    870mm
  • Plinth Height
    46mm