Freestanding Farmhouse Kitchen Cupboard Storage Cabinet with 4 Shelves, White

Order Code: ZT3348990S

£123.99 Inc VAT (20%)


Description

Large storage: Two cupboards, with six tiers altogether. Plenty of room for dishes, cookbooks, pots dry goods and so much more. Doors keep everything inside the kitchen lader cupboard protected and safe.Simple design: The storage cupboard with white painted finish is clean and beautiful - with wood-effect accents for a natural look.Sturdy: MDF structure is tough and durable - this free standing kitchen unit is made to be used with confidence.Anti-tipping straps: Attach this kitchen cabinet to the wall, so it won't tip forwards. Safety around children and pets.Dimensions: 183H x 61W x 30.5Dcm. Maximum load 20kg. Assembly required.

See full description
Specifications for Freestanding Farmhouse Kitchen Cupboard Storage Cabinet with 4 Shelves, White
  • Number of Doors
    2
  • Material
    MDF
  • Maximum Load
    20kg
  • Product Type
    Storage Cabinet
  • Colour
    White
  • Number of Shelves
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome