Kitchen Storage Cabinet Cupboard Organiser with Rubberwood Top, Shelf, Drawer

Kitchen Storage Cabinet Cupboard Organiser with Rubberwood Top, Shelf, Drawer

Order Code: ZT3347702S

£82.99 Inc VAT (20%)
£89.997.5% off


Description

SAFETY: Made of MDF and Rubber Wood, this kitchen cabinet is very sturdy. Comes with an anti-tipping design and can be fixed to the wall for safety. Table corners are polished and smooth to protect your body. The rubber wood is also easy to clean.ADJUSTABLE SHELF: Interior shelf is adjustable. You can easily adjust the height to suit your needs as the shelves can be locked in place at 3 fixed levels.LARGE SPACE: This kitchen cabinet has two large drawers that offer ideal storage for utensils or other items. Two doors that can be fully opened can provide you a better experience of storage.MULTIFUNCTION: Combining the elegance and functionality, the kitchen cabinet can fit various decoration styles, it’s perfect for not only your kitchen but also your living room, bathroom, entrances, etc.DIMENSION: Overall Dimension: 68W x 40.3D x 85Hcm, Weight Capacity: 20kg (Tabletop) , 10kg (Shelf) , 2kg (Drawer)

See full description
Specifications for Kitchen Storage Cabinet Cupboard Organiser with Rubberwood Top, Shelf, Drawer
  • Number of Drawers
    2
  • Product Type
    Kitchen Storage Cabinet
  • Material
    MDF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome