Modern Storage Cabinet with 2-tier Door Cupboard and Golden Hairpin Legs White

Order Code: ZT3347472S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Modern style: The storage cabinet features overall white finish paired irregular geometric lines door panels with golden tone hairpin legs and round handles, adding a stylish charm to your home.Upgrade your storage: Featuring two 2-tier door cabinets, this cupboard gives you plenty of room for clothes, dishes, books, and more. Keep organized behind two doors, so your items stay safe and dust-free. Besides, the shelves inside are 3-level adjustable to meet various storage needs.Versatile use: Attractive look makes this storage unit match with any home decoration. It can be used not only as a sideboard in the dining room, but also as a wardrobe in the bedroom or an accent cabinet in the living room.Thoughtful workmanship: Made of quality painted MDF and metal legs, the white sideboard ensures sturdiness and is easy to clean. Additionally, anti-tipping design and anti-slip foot pads are built for extra safety and stability. Two doors are equipped with hinges to close smoothly and quietly.Product information: Overall Dimensions: 80W x 40D x 80Hcm. Weight Capacity: 30kg (whole) , 10kg (tabletop) , 5kg (shelf) Assembly required.

See full description
Specifications for Modern Storage Cabinet with 2-tier Door Cupboard and Golden Hairpin Legs White
  • Number of Doors
    2
  • Product Type
    Storage Cabinet
  • Material
    Metal
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome