FOUR SHELVES: Each level holds three pairs - perfect for your whole collection. Three are concealed by the outer doors, a shelf is left exposed on the bottom. Flat top offers extra holding room.CLEAN AND MODERN: Simple structure in white makes it beautiful and versatile. Works beautifully with the natural finish of the wood accents.FOR EVERYDAY USE: Particle board frame is quite sturdy - will safely hold all your shoes together at once. Four angled wooden legs for balance. Anti-tipping straps on back to fix to wall.DIMENSIONS: 92H x 60L x 30Wcm. Inner shelf: 16.5H x 57L x 26Wcm. Bottom shelf: 16.5H x 57L x 26Wcm.MAXIMUM LOAD: Whole: 30kg. Shelf: 5kg. ASSEMBLY REQUIRED.