Stainless Steel Cabinet With Stud Feet - Storage Cupboard With 4 Shelves

Order Code: ZT2692682S

£2,099.99 Inc VAT (20%)


Description

Stainless steel cabinet with stud feet, storage cupboard with 4 shelves, height x width x depth 1800 x 600 x 500 mm. Supplied = assembled. Height = 1800 mm. Width = 600 mm. Depth = 500 mm. Internal fittings = 4 shelves. Housing material = 1.4301 stainless steel. Door material = 1.4301 stainless steel. Shelf material = 1.4301 stainless steel. Door colour = stainless steel. Max. shelf load = 45 kg. Shelf colour = stainless steel. Number of shelves = 4 pcs. Shelf height adjustment increments = 13 mm. Door type = 2 hinged doors. Door version = 2 doors. Lock type = cylinder lock. With stud feet - makes it easy to clean under the cupboard. Hygienic and corrosion free. Ideal for hygienically sensitive areas, wet rooms, cold storage rooms, etc. Sturdy construction made of stainless steel 1.4301 (V2A) Feet approx. 100 mm high. Lockable with a cylinder lock, 2 keys incl. Ideal in food processing and pharmaceutical industries, or all other hygienically sensitive areas. Storage cupboard with 4 height adjustable shelves. Max. load per shelf approx. 45 kg.

See full description
Specifications for Stainless Steel Cabinet With Stud Feet - Storage Cupboard With 4 Shelves
  • Cabinet Door Type
    2 Hinged Doors
  • Number of Shelves
    4
  • Lock Type
    Cylinder Lock
  • Door Colour
    Stainless Steel
  • Depth
    500mm
  • Door Type
    2 Hinged Doors
  • Width
    600mm
  • Supplied
    Assembled
  • Height
    1800mm
  • Internal Fittings
    4 Shelves
  • Shelf Colour
    Stainless Steel
  • Door Material
    1.4301 Stainless Steel
  • Shelf Capacity
    45kg
  • Shelf Material
    1.4301 Stainless Steel
  • Housing Material
    1.4301 Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome