Stainless Steel Cupboard, Cleaning Cupboard, 1 Compartment, HxWxD 1800 X 600 X 500mm

Order Code: ZT2707352S

£1,899.99 Inc VAT (20%)


Description

Stainless steel cupboard, cleaning cupboard, 1 compartment, HxWxD 1800 x 600 x 500 mm. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 600 mm. Body colour = stainless steel. Door colour = stainless steel. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 1 pcs. Compartment width = 600 mm. Material = 1.4301 stainless steel. Locker height = 1800 mm. Internal fittings = 4 shelves on the left, 5 tool hooks on the right. Internal width = 250 mm. Internal height = 1615 mm. Internal depth = 455 mm. Door type = solid panel doors. Number of keys = 2 pcs. Compartment height = 1800 mm. Shelf width = 600 mm. Shelf depth = 500 mm. Plinth height = 100 mm. Design = welded. Finish = brushed. Hygienic and corrosion free. Suitable for damp and wet rooms. Sturdy, reinforced solid panel hinged doors. Solid, welded cupboards made of 1 mm thick, brushed stainless steel (1.4301) All cupboards with 100 mm high plinth. Lockable with cylinder lock, 2 keys incl. Max. shelf load approx. 45 kg each. Supplied fully assembled. Models with sloping top, stud feet and custom solutions are available on request.

See full description
Specifications for Stainless Steel Cupboard, Cleaning Cupboard, 1 Compartment, HxWxD 1800 X 600 X 500mm
  • Cabinet Door Type
    Solid Panel Doors
  • Material
    1.4301 Stainless Steel
  • Body Colour
    Stainless Steel
  • Door Colour
    Stainless Steel
  • Door Type
    Solid Panel Doors
  • No. of Keys
    2
  • Supplied
    Assembled
  • Depth
    500mm
  • Width
    600mm
  • Locker Height
    1800mm
  • Height
    1800mm
  • Lock Type
    Cylinder Lock, Individual Key
  • Internal Width
    250mm
  • Internal Depth
    455mm
  • Internal Height
    1615mm
  • Plinth Height
    100mm
  • Compartment Height
    1800mm
  • Compartment Width
    600mm
  • Shelf Depth
    500mm
  • Shelf Width
    600mm
  • Design
    Welded
  • Finish
    Brushed
  • Number of Compartments
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome