189382 ESS-30-BN Suction Cup - 189382

Order Code: ZT5377648S

£21.99 Inc VAT (20%)


Description

Suction Cup Ess-30-Bn Easily Interchangeable, Suction Cup Height Compensator=8 Mm, Min. Workpiece Radius=80 Mm, Nominal Size=3 Mm, Suction Cup Diameter=30 Mm, Suction Cup Volume=4, 07 Cm3, Festo

Specifications for 189382 ESS-30-BN Suction Cup - 189382
  • Height
    8mm
  • Width
    3mm
  • Material
    Nitrile
  • Bore Size
    30mm
  • Colour
    Black
  • Product Type
    Pneumatics and Vacuum