0
1

30kg Suction Cup Lifter

Order Code: ZT3520592S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

POWERFUL SUCTION: This suction cup lifter is ideal for lifting objects up to 30kg in weight. EASY TO USE: With a durable plastic body and a 115mm diameter rubber suction cup, it is easy to use – simply tighten and clip the two handles together to create a powerful suction.

Specifications for 30kg Suction Cup Lifter
  • Suction Cup Diameter
    115mm
  • Load Capacity
    30kg
  • Product Type
    Suction Cup Lifter
  • Material
    Plastic
    Rubber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome