BO 601 Pump-activated Vacuum Lifter with Aluminium Case 120KG

Order Code: ZT1254943X

£119.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Pump-activated suction lifter made of sturdy aluminium with high load capacity for handling large objects.
Handle with non-slip coating. The rounded pump tappet enables quick and easy operation and the red ring
on the pump tappet enables permanent visual monitoring of the vacuum.
The suction lifter lends itself to all materials with flat, airtight surfaces.
The high quality of the suction lifter has been confirmed by TÜV by granting it the GS sign.

See full description
Specifications for BO 601 Pump-activated Vacuum Lifter with Aluminium Case 120KG
  • Number of Pieces
    1
  • Tool Material
    Aluminium
  • Additional Features
    Handle with non-slip coating
    Quick and easy operation
  • Product Type
    Suction Cup
  • Tool Application
    Panel
    Windscreen
    Glass
  • Cup Diameter
    214mm
  • Number of Cups
    1
  • Max Lift
    120kg
  • MFR Part No.
    BO 601

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome