0
1

BO 602.40BL 2 Cup Lifter with Vacuum Indicator Aluminium 60KG

Order Code: ZT1254947X

£59.99 Inc VAT (20%)


Description

This popular blue line lever-activated suction lifter is now also available with integrated vacuum gauge.
TÜV tested, GS certified.
This suction lifter with vacuum indicator can also be equipped with an additional sealing lip (BO 602.44BL) for slightly curved or textured surfaces

Specifications for BO 602.40BL 2 Cup Lifter with Vacuum Indicator Aluminium 60KG
  • Tool Application
    Panel
    Windscreen
    Glass
  • Number of Pieces
    1
  • MFR Part No.
    BO 602.40BL
  • Max Lift
    60kg
  • Cup Diameter
    120mm
  • Additional Features
    Vacuum Indicator
  • Product Type
    Vacuum Tool
  • Tool Material
    Aluminium
  • Number of Cups
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome