ESS-10-BU Suction Cup - 189375

Order Code: ZT5377470S

£20.99 Inc VAT (20%)


Description

Suction Cup Ess-10-Bu Easily Interchangeable, Suction Cup Height Compensator=4 Mm, Min. Workpiece Radius=20 Mm, Nominal Size=2 Mm, Suction Cup Diameter=10 Mm, Suction Cup Volume=0, 38 Cm3, Festo

Specifications for ESS-10-BU Suction Cup - 189375
  • Height
    4mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    10mm
  • Colour
    Blue
  • Material
    PUR
  • Width
    2mm