ESS-100-EF Suction Cup - 189365

Order Code: ZT5377488S

£324.99 Inc VAT (20%)


Description

Suction Cup Ess-100-Ef Easily Interchangeable, Min. Workpiece Radius=200 Mm, Nominal Size=6 Mm, Suction Cup Diameter=100 Mm, Suction Cup Volume=84, 66 Cm3, Position of Connection=On Top, Festo

Specifications for ESS-100-EF Suction Cup - 189365
  • Colour
    Grey
  • Bore Size
    100mm
  • Product Type
    Pneumatics and Vacuum
  • Material
    FPM
  • Width
    6mm