ESS-100-SF Suction Cup - 189325

Order Code: ZT5377092S

£259.99 Inc VAT (20%)


Description

Suction Cup Ess-100-Sf Easily Interchangeable, Min. Workpiece Radius=460 Mm, Nominal Size=6 Mm, Suction Cup Diameter=100 Mm, Suction Cup Volume=29, 779 Cm3, Position of Connection=On Top, Festo

Specifications for ESS-100-SF Suction Cup - 189325
  • Material
    FPM
  • Width
    6mm
  • Bore Size
    100mm
  • Colour
    Grey
  • Product Type
    Pneumatics and Vacuum