ESS-100-SS Suction Cup - 189324

Order Code: ZT5377009S

£99.99 Inc VAT (20%)


Description

Suction Cup Ess-100-Ss Easily Interchangeable, Min. Workpiece Radius=460 Mm, Nominal Size=6 Mm, Suction Cup Diameter=100 Mm, Suction Cup Volume=29, 779 Cm3, Position of Connection=On Top, Festo

Specifications for ESS-100-SS Suction Cup - 189324
  • Bore Size
    100mm
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Transparent
  • Material
    VMQ (Silicone)
  • Width
    6mm