ESS-100-SU Suction Cup - 189323

Order Code: ZT5376997S

£109.99 Inc VAT (20%)


Description

Suction Cup Ess-100-Su Easily Interchangeable, Min. Workpiece Radius=460 Mm, Nominal Size=6 Mm, Suction Cup Diameter=100 Mm, Suction Cup Volume=29, 779 Cm3, Position of Connection=On Top, Festo

Specifications for ESS-100-SU Suction Cup - 189323
  • Bore Size
    100mm
  • Width
    6mm
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Blue
  • Material
    PUR