ESS-15-SF Suction Cup - 189292

Order Code: ZT5376447S

£45.99 Inc VAT (20%)


Description

Suction Cup Ess-15-Sf Easily Interchangeable, Min. Workpiece Radius=35 Mm, Nominal Size=2 Mm, Suction Cup Diameter=15 Mm, Suction Cup Volume=0, 208 Cm3, Position of Connection=On Top, Festo

Specifications for ESS-15-SF Suction Cup - 189292
  • Material
    FPM
  • Product Type
    Pneumatics and Vacuum
  • Width
    2mm
  • Colour
    Grey
  • Bore Size
    15mm