ESS-2-SU Suction Cup - 189265

Order Code: ZT5376320S

£16.99 Inc VAT (20%)


Description

Suction Cup Ess-2-Su Wearing Part, Easily Replaceable Min. Workpiece Radius=10 Mm, Nominal Size=0, 6 Mm, Suction Cup Diameter=2 Mm, Suction Cup Volume=0, 002 Cm3, Ejector Pulse Suitability=<= 4 bar, Festo

Specifications for ESS-2-SU Suction Cup - 189265
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Blue
  • Bore Size
    2mm
  • Width
    0.6mm
  • Material
    PUR