ESS-20-EF Suction Cup - 189341

Order Code: ZT5377257S

£49.99 Inc VAT (20%)


Description

Suction Cup Ess-20-Ef Easily Interchangeable, Min. Workpiece Radius=30 Mm, Nominal Size=3 Mm, Suction Cup Diameter=20 Mm, Suction Cup Volume=0, 84 Cm3, Position of Connection=On Top, Festo

Specifications for ESS-20-EF Suction Cup - 189341
  • Width
    3mm
  • Material
    FPM
  • Colour
    Grey
  • Bore Size
    20mm
  • Product Type
    Pneumatics and Vacuum