ESS-20-SS Suction Cup - 189296

Order Code: ZT5376598S

£17.99 Inc VAT (20%)


Description

Suction Cup Ess-20-Ss Easily Interchangeable, Min. Workpiece Radius=60 Mm, Nominal Size=3 Mm, Suction Cup Diameter=20 Mm, Suction Cup Volume=0, 318 Cm3, Position of Connection=On Top, Festo

Specifications for ESS-20-SS Suction Cup - 189296
  • Width
    3mm
  • Colour
    Transparent
  • Bore Size
    20mm
  • Material
    VMQ (Silicone)
  • Product Type
    Pneumatics and Vacuum