ESS-30-CN Suction Cup - 189402

Order Code: ZT5377695S

£41.99 Inc VAT (20%)


Description

Suction Cup Ess-30-Cn Easily Interchangeable, Suction Cup Height Compensator=10, 5 Mm, Min. Workpiece Radius=80 Mm, Nominal Size=3 Mm, Suction Cup Diameter=30 Mm, Suction Cup Volume=9, 47 Cm3, Festo

Specifications for ESS-30-CN Suction Cup - 189402
  • Product Type
    Pneumatics and Vacuum
  • Material
    Nitrile
  • Height
    10.5mm
  • Width
    3mm
  • Colour
    Black
  • Bore Size
    30mm