ESS-30-SNA Suction Cup - 189303

Order Code: ZT5376807S

£24.99 Inc VAT (20%)


Description

Suction Cup Ess-30-Sna Easily Interchangeable, Min. Workpiece Radius=110 Mm, Nominal Size=3 Mm, Suction Cup Diameter=30 Mm, Suction Cup Volume=0, 867 Cm3, Position of Connection=On Top, Festo

Specifications for ESS-30-SNA Suction Cup - 189303
  • Colour
    Black/White Dot
  • Material
    BR
  • Bore Size
    30mm
  • Width
    3mm
  • Product Type
    Pneumatics and Vacuum