ESS-40-BS Suction Cup - 189388

Order Code: ZT5377612S

£29.99 Inc VAT (20%)


Description

Suction Cup Ess-40-Bs Easily Interchangeable, Suction Cup Height Compensator=9, 5 Mm, Min. Workpiece Radius=90 Mm, Nominal Size=3 Mm, Suction Cup Diameter=40 Mm, Suction Cup Volume=8, 87 Cm3, Festo

Specifications for ESS-40-BS Suction Cup - 189388
  • Material
    VMQ (Silicone)
  • Bore Size
    40mm
  • Width
    3mm
  • Height
    9.5mm
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Transparent