ESS-50-BS Suction Cup - 189392

Order Code: ZT5377572S

£36.99 Inc VAT (20%)


Description

Suction Cup Ess-50-Bs Easily Interchangeable, Suction Cup Height Compensator=11 Mm, Min. Workpiece Radius=150 Mm, Nominal Size=3 Mm, Suction Cup Diameter=50 Mm, Suction Cup Volume=14, 23 Cm3, Festo

Specifications for ESS-50-BS Suction Cup - 189392
  • Height
    11mm
  • Material
    VMQ (Silicone)
  • Width
    3mm
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Transparent
  • Bore Size
    50mm