ESS-60-EU Suction Cup - 189355

Order Code: ZT5377353S

£53.99 Inc VAT (20%)


Description

Suction Cup Ess-60-Eu Easily Interchangeable, Min. Workpiece Radius=120 Mm, Nominal Size=6 Mm, Suction Cup Diameter=60 Mm, Suction Cup Volume=19, 77 Cm3, Position of Connection=On Top, Festo

Specifications for ESS-60-EU Suction Cup - 189355
  • Material
    PUR
  • Colour
    Blue
  • Width
    6mm
  • Bore Size
    60mm
  • Product Type
    Pneumatics and Vacuum