ESS-80-BN Suction Cup - 189394

Order Code: ZT5377846S

£99.99 Inc VAT (20%)


Description

Suction Cup Ess-80-Bn Easily Interchangeable, Suction Cup Height Compensator=10 Mm, Min. Workpiece Radius=430 Mm, Nominal Size=6 Mm, Suction Cup Diameter=80 Mm, Suction Cup Volume=63, 9 Cm3, Festo

Specifications for ESS-80-BN Suction Cup - 189394
  • Width
    6mm
  • Height
    10mm
  • Colour
    Black
  • Bore Size
    80mm
  • Material
    Nitrile
  • Product Type
    Pneumatics and Vacuum