ESV-100-SN Vacuum Suction Cup - 191007

Order Code: ZT5380229S

£43.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-100-Sn Wearing Part, Easily Replaceable Min. Workpiece Radius=460 Mm, Suction Cup Diameter=100 Mm, Suction Cup Volume=29, 779 Cm3, Position of Connection=On Top, Assembly Position=Any, Festo

Specifications for ESV-100-SN Vacuum Suction Cup - 191007
  • Bore Size
    100mm
  • Material
    Nitrile
  • Colour
    Black
  • Product Type
    Pneumatics and Vacuum