ESV-20-SNA Vacuum Suction Cup - 190983

Order Code: ZT5380044S

£18.99 Inc VAT (20%)


Description

Vacuum Suction Cup Esv-20-Sna Wearing Part, Easily Replaceable Suction Cup Diameter=20 Mm, Suction Cup Volume=0, 318 Cm3, Position of Connection=On Top, Assembly Position=Any, Special Characteristics=Antistatic, Festo

Specifications for ESV-20-SNA Vacuum Suction Cup - 190983
  • Material
    BR
  • Bore Size
    20mm
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Black/White Dot